Apply to be a TradeMaster!
Main product image of Model 1215 Threading Machine, 1/2" - 1-1/2" Pipe Capacity (115V)
Magnifying glass
Hover image to zoom

Model 1215 Threading Machine, 1/2" - 1-1/2" Pipe Capacity (115V)

Brand:
RIDGID
SKU:
61142
Rating:
(0)
Q&A:
(0)
Model 1215 Threading Machine, 1/2" - 1-1/2" Pipe Capacity (115V)
Magnifying glass
Hover image to zoom
$5,522.29 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 104 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Voltage
115V

Description

–

The RIDGID Model 1215 Threading Machine is an electric motor-driven machine that centers and chucks the pipe and rotates it while cutting, reaming and threading operations are performed. Threading dies are mounted in self-opening, quick-opening or semi-automatic die heads. An integral oiling system is provided to flood the work with thread cutting oil during the threading operations.


Product Features:

  • Compact, lightweight design
  • One-piece aluminum housing
  • Two easy-to-use carrying handles
  • Integral foot switch hanger
  • Powerful motor and transmission
  • Through die head oiling
  • Adjustable oil flow control
  • Approved by CSA to CSA and UL standards (115V only)

Product Specifications:

  • Pipe Capacity: 1/4" - 1 1/2" (6mm-37mm)
  • Bolt Capacity: 5/16" - 1" (6mm-25mm)
  • Motor Control: On/off heavy-duty switch and integral foot switch
  • Front Chuck: Hammer type with replaceable rocker action jaw inserts
  • Rear Centering Device: Cam action
  • Oiling: Through die head adjustable
  • Pump: Self-priming constant flow, gerotor type

Standard Equipment:

  • 97065 - 811A 1/8" - 2" NPT Die Head, Quick-Opening, RH
  • 47745 - 1/2" - 3/4" Universal Alloy Die Set
  • 47750 - 1" - 2" Universal Alloy Die Set
  • 58657 - 732 Cutter Assembly
  • 34612 - Reamer, Model 344
  • 70835 - Nu-Clear Thread Cutting Oil

Specs

–
Product Type:

Threading Machine

Capacity:

1/2" to 1-1/2" Pipe

Voltage:

115V

Frequency:

60 Hz

Phase:

1

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy