Apply to be a TradeMaster!
Main product image of K-5208 Sectional Drain Cleaning Machine for 2" to 8" Drain Lines w/ (4) C-11 1-1/4" x 15' All-Purpose Wind Cables, Sectional Cable Carrier w/ Plastic Drum, 15' Rear Guide Hose & 7-Piece Toolbox Kit, 115v
Magnifying glass
Hover image to zoom

K-5208 Sectional Drain Cleaning Machine for 2" to 8" Drain Lines w/ (4) C-11 1-1/4" x 15' All-Purpose Wind Cables, Sectional Cable Carrier w/ Plastic Drum, 15' Rear Guide Hose & 7-Piece Toolbox Kit, 115v

Brand:
RIDGID
SKU:
61693
Rating:
(0)
Q&A:
(0)
K-5208 Sectional Drain Cleaning Machine for 2" to 8" Drain Lines w/ (4) C-11 1-1/4" x 15' All-Purpose Wind Cables, Sectional Cable Carrier w/ Plastic Drum, 15' Rear Guide Hose & 7-Piece Toolbox Kit, 115v
Magnifying glass
Hover image to zoom
$4,534.84 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 187 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch drain lines faster and cleaner with the K-5208.

Product Features
  • Tool-less clutch can quickly adjust to accommodate 7/8" cable up to 175' or 1-1/4" cable up to 200'.
  • Efficient in-field clutch serviceability to minimize down time when maintenance is needed.
  • Innovative fluid management for a cleaner work environment.
  • Square steel tubing for enhanced strength and durability.
  • Quick-dump cord management for a quicker start-up.
  • Sectional cable carrier improves loading and unloading cables while delivering a cleaner solution.
  • Trident Cable Decoupler speeds up the process of disconnecting cables.
  • Operating Speed: 700 RPM
  • Motor Output: 3/4 HP (1248W)
Includes:
  • (4) C-11 1-1/4" x 15' All-Purpose Wind Cables
  • (1) 15' Rear Guide Hose
  • (1) Sectional Cable Carrier with Plastic Drum
  • (1) 7-Piece Toolbox Kit

Specs

–
Cable Length:

15'

Product Type:

Sectional Machine

Drain Size:

2"- 8"

Cable Diameter:

1-1/4"

Includes:

Drum

Cable

Hose

Toolbox Kit

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy