Apply to be a TradeMaster!
Main product image of E-2739 3/4" x 100' One Piece Flat Sewer Tape
Magnifying glass
Hover image to zoom

E-2739 3/4" x 100' One Piece Flat Sewer Tape

Brand:
RIDGID
SKU:
62605
Rating:
(0)
Q&A:
(0)
E-2739 3/4" x 100' One Piece Flat Sewer Tape
Magnifying glass
Hover image to zoom
$1,015.97 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Warranty
Lifetime Warranty

Description

–
E-2739 3/4" x 100' One Piece Flat Sewer Tape

Features:
  • Sizes and lengths for use on sewer and drain lines through 8" in diameter and up to 100' in length.
  • Carrier included with all except 25' model.
  • All models have a hand grip and a spear point at one end and roller ball at the other.

Specs

–
Product Type:

Sewer Tape

Length (Feet):

100'

Width (Inches):

3/4"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy