Apply to be a TradeMaster!
Main product image of T-213 1" 4-Blade Cutter for K-40, K-45, K-50, K-400, and K-3800 Drain Cleaning Machines
Magnifying glass
Hover image to zoom

T-213 1" 4-Blade Cutter for K-40, K-45, K-50, K-400, and K-3800 Drain Cleaning Machines

Brand:
RIDGID
SKU:
63045
Rating:
(1)
Q&A:
(0)
T-213 1" 4-Blade Cutter for K-40, K-45, K-50, K-400, and K-3800 Drain Cleaning Machines
Magnifying glass
Hover image to zoom
$34.88 each
In Stock
In Stock
Get 19 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
K-45, K-50, K-40, K-400, K-3800

Description

–
The RIDGID T-213 1" 4-Blade Cutter for K-40, K-45, K-50, K-3800, and K-400 Drain Cleaning Machines is for clearing blockages caused by hardened, glazed material such as chemical deposits. It is compatible with K-40 and K-45 sink machines, K-50 sectional machines, or K-3800 and K-400 drum machines. It fits 3/8" IC, 3/8" IW, and 1/2" IW cables.

Product Details
  • For clearing blockages caused by hardened, glazed material such as chemical deposits
  • Compatible with K-40 and K-45 Sink Machines, K-50 Sectional Machines, or K-3800 and K-400 Drum Machines
  • Fits 3/8" IC, 3/8" IW, and 1/2" IW cables
  • Size: 1"

Specs

–
Product Type:

Accessory

Used With:

K-45

K-50

K-40

K-400

K-3800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Timely delivery-mediocre product

This product was purchased to cut very fine roots out of a 2" drain line. Cutting edges are not very aggressive. They are more dull & blunt rather they actually "cutting". With some help from the snake & much PULLING we cleared the line.
Tonya
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy