Apply to be a TradeMaster!
Main product image of CS6x SeeSnake VERSA Digital Recording Monitor w/ Wi-Fi (Battery and Charger Sold Separately)
Magnifying glass
Hover image to zoom

CS6x SeeSnake VERSA Digital Recording Monitor w/ Wi-Fi (Battery and Charger Sold Separately)

Brand:
RIDGID
SKU:
64943
Rating:
(0)
Q&A:
(0)
CS6x SeeSnake VERSA Digital Recording Monitor w/ Wi-Fi (Battery and Charger Sold Separately)
Magnifying glass
Hover image to zoom
$3,347.74
$3,197.74 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
AC Power Adapter, Battery

Description

–

Improving jobsite ergonomics, the CS6x Versa has high and low monitor mounting positions and a unique pivoting frame that lets users tilt the monitor to the desired angle for optimal viewing efficiency. This design allows the sunshade to remain open in all usage situations for maximum glare reduction.


The CS6x Versa is compatible with all SeeSnake camera reels and docks onto Compact series reels for convenient viewing, transport, and storage.


The CS6x Versa captures images and video directly to a USB drive. Professional multimedia reports are automatically created while you work, increasing your productivity and helping you move on to the next job.


SeeSnake HQ software streamlines critical and routine updates which help improve and prolong the life of your equipment. HQ also gives you the ability to manage jobs and generate reports for customers. The included 8 GB USB drive comes with HQ preloaded.


Features:

  • 5.7" daylight viewable screen, direct USB recording, full TruSense compatibility, and Wi-Fi connectivity for remote viewing and recording on a phone or tablet.
  • The frame docks to the Compact 2/C40/M40 and can be used mounted or unmounted.
  • Pivoting frame with high and low mounting positions allow flexible placement and optimal viewing.
  • Docks to the Compact 2/C40/M40 camera reels for efficient transport, storage, and operation.
  • Operates on one 18 V battery (sold separately) or with the included AC power adapter.
  • Improved ingress protection against dust and moisture.

Specs

–
Product Type:

Monitor

Application:

Plumbing

Power Source:

AC Power Adapter

Battery

Batteries Included:

0

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy