Apply to be a TradeMaster!
Main product image of 18V 2.5Ah Lithium Battery
Magnifying glass
Hover image to zoom

18V 2.5Ah Lithium Battery

Brand:
RIDGID
SKU:
56513
Rating:
(3)
Q&A:
(0)
18V 2.5Ah Lithium Battery
Magnifying glass
Hover image to zoom
$182.32 each
In Stock
In Stock
Get 20 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
RIDGID 18V Lithium Batteries maximize tool uptime keeping you working on the job even longer. Designed to deliver superior performance, life, and dependability.

Features:
  • Built-in battery charge indicator
  • Ergonomic side release buttons
  • Provides protection against short-circuit, over-current and over-discharge protection as well as cell balancing
  • Can deliver more than 250 presses per charge (0.5" Cu)
  • Fully charged in maximum 39 minutes
Specifications:
  • 2.5 Amp Hours
  • Voltage: 18V
  • Battery Type: Lithium Ion (Li-Ion)
  • Approximate Maximum Charge Time: 43 min

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RP 350 Standard Press Tool Kit w/ 18V Battery and Charger (Includes 1/2" to 2" ProPress Jaws)
SKU: 67053
RIDGID

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Rigid battery

This company is awesome. They helped me make sure that I was getting the right one and the price was great. Also I was told 5-7 days for delivery and I got it in 2. That was awesome
Gary
Denver
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works great and fast shipping
Mike
Brooklyn NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this battery again and again .

It's the right replacement and works fine . We also received it the very next day .
Maint. Lead
AC N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy