Apply to be a TradeMaster!
Main product image of CS6x VERSA Kit w/ SeeSnake Monitor, (2) Batteries & Charger
Magnifying glass
Hover image to zoom

CS6x VERSA Kit w/ SeeSnake Monitor, (2) Batteries & Charger

Brand:
RIDGID
SKU:
64968
Rating:
(1)
Q&A:
(0)
CS6x VERSA Kit w/ SeeSnake Monitor, (2) Batteries & Charger
Magnifying glass
Hover image to zoom
$3,797.11 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
AC Power Adapter, Battery

Description

–

Improving jobsite ergonomics, the CS6x Versa has high and low monitor mounting positions and a unique pivoting frame that lets users tilt the monitor to the desired angle for optimal viewing efficiency. This design allows the sunshade to remain open in all usage situations for maximum glare reduction.


Features:

  • 5.7" daylight viewable screen, direct USB recording, full TruSense compatibility, and Wi-Fi connectivity for remote viewing and recording on a phone or tablet.
  • The frame docks to the Compact 2/C40/M40 and can be used mounted or unmounted.
  • Pivoting frame with high and low mounting positions allow flexible placement and optimal viewing.
  • Docks to the Compact 2/C40/M40 camera reels for efficient transport, storage, and operation.
  • Operates on one 18 V battery or with the included AC power adapter.
  • Improved ingress protection against dust and moisture.

Specs

–
Product Type:

Monitor

Application:

Plumbing

Power Source:

AC Power Adapter

Battery

Batteries Included:

2

Includes:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

18V 2.5Ah Lithium Battery
SKU: 56513
RIDGID

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes i love this product

This is what I used for 3 years before I just started my own company so easy to use
Kingdom
Yankton sd
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy