Apply to be a TradeMaster!
Main product image of K9-306 FlexShaft Drain Cleaning Machine for 3"-6" Pipes w/ 3/8" x 125' Cable & Kit
Magnifying glass
Hover image to zoom

K9-306 FlexShaft Drain Cleaning Machine for 3"-6" Pipes w/ 3/8" x 125' Cable & Kit

Brand:
RIDGID
SKU:
66593
Rating:
(0)
Q&A:
(0)
K9-306 FlexShaft Drain Cleaning Machine for 3"-6" Pipes w/ 3/8" x 125' Cable & Kit
Magnifying glass
Hover image to zoom
$5,124.20 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 219 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

Purpose-built for the professional, the NEW RIDGID FlexShaft K9-306 quickly clears grease buildup, roots and heavy scale using 125' (38 m) of 3/8" (10 mm) cable for 3"-6" (75 -150 mm) pipes with one step of the foot switch. It features a professional 1.5 HP (1119 W) internal universal motor powered with I-Clutch technology for maximum power and longevity, a fully enclosed drum to minimize set-up and clean up time, and a telescoping handle with multiple wheels and grab points to make loading, unloading, transporting, and storage easy.


Product Features

  • Increased Productivity - Faster setup and cleanup, quick cleaning, cordless convenience and easy to transport.
  • Wall to Wall Clean - Chain Knockers expand for full pipe cleaning
  • Simultaneous Camera Use - Inspect pipe while cleaning it out
  • Fully Enclosed System - Faster setup and cleanup to get you in and out of jobs quickly
  • Accessories- Full range of chain knockers, brushes, and accessories are available
  • Cable Length: 125'
  • Cable Diameter: 3/8"
  • Area of Application House drains and laterals to main lines
  • Type of Blockage: Scale build ups, grease, and roots


Product Includes

  • 3/8" x 125' cable
  • 66623 - FlexShaft Knocker, K9-306, 4" (100 mm), 3 chain
  • 66628 - FlexShaft Knocker, K9-306, 6" (150 mm), 3 chain
  • 65933 - Bag of 4 Set Screws
  • 68623 - Bag, FlexShaft Accessory Bag Only
  • Lubricant, FLEXSHAFT 4 OZ
  • TOOL, Hex Key 4 MM T-Handle
  • TOOL, Hex Key 3 MM T-Handle
  • SHEATH, SPACER FOR 4" KNOCKER
  • SHEATH, SPACER FOR 6" KNOCKER
  • MANUAL PACK, K9-306

Specs

–
Cable Length:

125'

Product Type:

FlexShaft Machine

Drain Size:

3"- 6"

Cable Diameter:

3/8"

Includes:

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy