Apply to be a TradeMaster!
Main product image of F-45 4-1/2" Forged Bench Vise
Magnifying glass
Hover image to zoom

F-45 4-1/2" Forged Bench Vise

Brand:
RIDGID
SKU:
66987
Rating:
(0)
Q&A:
(0)
F-45 4-1/2" Forged Bench Vise
Magnifying glass
Hover image to zoom
66987 has been discontinued
Discontinued December 4, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Material
Forged Steel

Description

–
RIDGID® F-Series vises are constructed of 75,000 psi tensile strength forged steel. These sleek, rugged vises outperform their bulky cast-iron competition. They feature a patented parallel jaw alignment system. This exclusive feature gives the F-Series precise clamping action, as well as longer service life.

Features
  • All-steel, drop-forged construction.
  • Rolled double lead Acme screw.
  • Steel handle with rubber anti-pinch rings.
  • Increased work areas.
  • Standard fixed pipe jaws.
  • Large, hardened anvil.
  • Surface hardened slides for smooth, precise operation.
  • Forged steel swivel base with dual draw-down bolts.


Specifications:
  • Model Number: F-45
  • Jaw Opening: 4.7"
  • Throat Depth: 3"
  • Weight: 26 lbs.

Specs

–
Product Type:

Pipe Vise

Jaw Capacity:

4-7/10"

Material:

Forged Steel

Weight (lbs):

26 lbs.

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm