Apply to be a TradeMaster!
Main product image of F-50 5" Forged Bench Vise
Magnifying glass
Hover image to zoom

F-50 5" Forged Bench Vise

Brand:
RIDGID
SKU:
66992
Rating:
(0)
Q&A:
(0)
F-50 5" Forged Bench Vise
Magnifying glass
Hover image to zoom
66992 has been discontinued
Discontinued December 4, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Material
Forged Steel

Description

RIDGID® F-Series vises are constructed of 75,000 psi tensile strength forged steel. These sleek, rugged vises outperform their bulky cast-iron competition. They feature a patented parallel jaw alignment system. This exclusive feature gives the F-Series precise clamping action, as well as longer service life.

Features
  • All-steel, drop-forged construction.
  • Rolled double lead Acme screw.
  • Steel handle with rubber anti-pinch rings.
  • Increased work areas.
  • Standard fixed pipe jaws.
  • Large, hardened anvil.
  • Surface hardened slides for smooth, precise operation.
  • Forged steel swivel base with dual draw-down bolts.


Specifications:
  • Model Number: F-50
  • Jaw Opening: 5.5"
  • Throat Depth: 3.5"
  • Weight: 48 lbs.

Specs

Product Type:

Pipe Vise

Jaw Capacity:

5-1/2"

Material:

Forged Steel

Weight (lbs):

48 lbs

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm