Apply to be a TradeMaster!
Main product image of RP 350 Standard Press Tool Kit w/ 18V Battery, Charger, and Carry Case (No Jaws)
Magnifying glass
Hover image to zoom

RP 350 Standard Press Tool Kit w/ 18V Battery, Charger, and Carry Case (No Jaws)

Brand:
RIDGID
SKU:
67063-RIDGID
Rating:
(0)
Q&A:
(0)
RP 350 Standard Press Tool Kit w/ 18V Battery, Charger, and Carry Case (No Jaws)
Magnifying glass
Hover image to zoom
$2,987.51 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" to 2", 1/2" to 4"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
The RIDGID RP 350 features a brushless motor that is capable of over 100,000 press cycles and requires no scheduled maintenance. Get access to hard-to-reach locations with endless 360° swivel. With the most advanced LED interface and lighting, the RP 350 has been upgraded from top to bottom. It's also the only press tool in the industry compatible with all RIDGID Standard Series jaws, rings, actuators, and attachments.

Product Features
  • Durable - Brushless motor capable of over 100,000 press cycles
  • Relentless - No scheduled maintenance
  • Agile - Endless 360° head swivel for reaching tight spaces
  • Smart - Bluetooth connectivity and advanced upgraded color-coded light indicators for easy operation
  • Bright - Robust LED lighting for low-light applications

Product Specifications
  • Capacity:
    • 1/2" to 4" for Carbon Steel (Press Booster is needed for 2-1/2" to 4" carbon steel)
    • 1/2" to 4" Copper and Stainless Steel
    • 1/2" to 2" for PEX
  • Head Rotation: 360° head swivel
  • Hyrdralic Ram Output: 7,200 lbs. (32kN)
  • Length: 11.3"
  • Height: 11.0"
  • Width: 3.1"
  • Crimp Cycle Time: Standard - ~4 seconds
  • Lighting: LED-Light
  • Service Cycle Interval: No scheduled maintenance

Includes:
  • (1) RP 350 Press Tool
  • (1) 18V 2.5 Ah Li-ion Battery
  • (1) 120V Battery Charger
  • (1) Carrying Case

Specs

–
Product Type:

Kit

Size:

1/2" to 2"

1/2" to 4"

Power Source:

Battery

Batteries Included:

1

Includes:

Carry Case

Charger

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy