Apply to be a TradeMaster!
Main product image of Model 300, Compact Threading Machine, 1/4" to 2" Bolt Capacity, with 250 Folding Wheel Stand (115v)
Magnifying glass
Hover image to zoom

Model 300, Compact Threading Machine, 1/4" to 2" Bolt Capacity, with 250 Folding Wheel Stand (115v)

Brand:
RIDGID
SKU:
67182
Rating:
(0)
Q&A:
(0)
Model 300, Compact Threading Machine, 1/4" to 2" Bolt Capacity, with 250 Folding Wheel Stand (115v)
Magnifying glass
Hover image to zoom
$8,094.31 each
Backorder
Backorder
Get it Mon, Dec 7 - Tue, Jan 12

Lift Gate

–
This product weighs 222 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Voltage
115V
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: RPM
36 RPM
Product Highlight: Amperage
15 Amps

Description

–
Model 300, Compact Threading Machine, 1/4" to 2" Bolt Capacity, with 250 Folding Wheel Stand (115v)

Features
  • Heavy-duty proven performance.
  • Lightweight, portable design.
  • Fast transport and set-up.
  • Self-contained oil system with adjustable flow control.
  • Versatility for threading and grooving.
  • Quiet operation.
Product Includes
  • (1) No. 811A Quick-opening die head
  • (1) No. 344 Reamer
  • (1) No. 360 Cutter with E-1032 Cutter Wheel
  • (1) Set 1/2" - 3/4" Alloy Universal Dies
  • (1) Set 1" - 2" Alloy Universal Dies
  • (1) Gallon Nu-Clear Thread Cutting Oil
  • (1) Model 250 Folding Wheel Stand
Product Specifications
  • Pipe Capacity: 1/8" - 2"
  • Bolt Capacity: 1/4" - 2"
  • Motor Control: Heavy-duty rotary forward/off/reverse and integral foot switch.
  • Chuck: Hammer-type with replaceable, rocker-action jaw inserts.
  • Oiling System: Through-the-head, with integral oil reservoir with self-priming, constant-flow, gerotor pump.

Specs

–
Product Type:

Pipe Threader

Voltage:

115V

Hertz:

25-60

Thread Type:

NPT

RPM:

36

Capacity:

1/8" to 2" Pipe

1/4" to 2" Bolt

Amperage:

15

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pack of 6 Inserts with 1 Anti-Seize Grease, 2 Screws, and Case for B-500 Transportable Pipe Beveller
SKU: 48873
RIDGID

9 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy