Apply to be a TradeMaster!
Main product image of SeeSnake CSx Via System & Standard/Mini CSx Via Mount w/ 2 Batteries & Charger
Magnifying glass
Hover image to zoom

SeeSnake CSx Via System & Standard/Mini CSx Via Mount w/ 2 Batteries & Charger

Brand:
RIDGID
SKU:
70128
Rating:
(0)
Q&A:
(0)
SeeSnake CSx Via System & Standard/Mini CSx Via Mount w/ 2 Batteries & Charger
Magnifying glass
Hover image to zoom
$3,025.84 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Used With
SeeSnake Mini Camera, SeeSnake Standard Camera

Description

–
SeeSnake Standard & Mini CSx Via Mount converts any SeeSnake Standard or Mini camera reel to a Wi-Fi reel, when paired with the CSx Via Wi-Fi control device. Once securely mounted to the steel frame, the CSx Via locks in providing a flexible, bring-your-own-screen solution to stream, capture, and share superior inspection images. Attach your personal device holder* to the integrated 1" RAM ball mount.

Standard Equipment:
  • 66528 - RIDGID SeeSnake CSx Via System with 2 Batteries and Charger
  • 68568 - RIDGID SeeSnake Standard & Mini CSx Via Mount

Specs

–
Product Type:

Converter

Used With:

SeeSnake Mini Camera

SeeSnake Standard Camera

Battery Type:

Lithium-Ion

Batteries Included:

2

Includes:

Charger

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy