Apply to be a TradeMaster!
Main product image of Model 614 14" Dry Cut Saw
Magnifying glass
Hover image to zoom
Model 614 14" Dry Cut Saw
Magnifying glass
Hover image to zoom
$1,108.26 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Voltage
115V

Description

–
With a full 5-1/8" OD pipe cutting capacity and 30% additional blade life, the RIDGID Model 614 Dry-Cut Saw provides the largest cutting capacity of any professional dry-cut saw in its class. The Model 614 is ideal for producing fast, clean, burr-free cuts in pipe, tube, channel and bar stock. The 614's unique 14" carbide-tipped blade cuts steel, copper, aluminum, plastic and even wood. Fast operation and clean cuts save cutting and prep time, making the 614 twice as fast as conventional saws.

Specs

–
Product Type:

Blade

Teeth:

80

Voltage:

115V

Application:

Steel

Plastic

Copper

Wood

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy