Apply to be a TradeMaster!
Main product image of Inductive Signal Clamp for SeekTech Line Transmitters
Magnifying glass
Hover image to zoom

Inductive Signal Clamp for SeekTech Line Transmitters

Brand:
RIDGID
SKU:
72963
Rating:
(0)
Q&A:
(0)
Inductive Signal Clamp for SeekTech Line Transmitters
Magnifying glass
Hover image to zoom
$866.22 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
SeekTech Transmitters
Product Highlight: Warranty
Lifetime Warranty

Description

–

The RIDGID SeekTech Inductive Clamp allows users to apply a signal to a cable or pipe when direct connection is not possible. Compatible with all RIDGID transmitters.


Product Features

  • Induces a signal onto a cable or pipe less than 119 mm (4.7 in) in diameter
  • Compatible with all RIDGID SeekTech line transmitters, including the ST-305, ST-305R, ST-33Q+, and ST-510
  • Additionally compatible with any comparable line transmitter which has a 10 watt or less maximum output power if frequency is under 45 kHz, and a 1 watt maximum if above 45 kHz
  • Can be used with frequencies from 8 kHz to 262 kHz
  • Removable and easy to store coiled cord
  • Ergonomic handle for easy opening and closing
  • Convenient pull tab for opening and closing in tight spaces

Product Specifications

  • Weight: 0.5 kg (1.1 lb)
  • Height: 264 mm (10.4 in)
  • Width: 148 mm (5.8 in)
  • Depth: 36.8 mm (1.5 in)
  • Inside Diameter: 119 mm (4.7 in)
  • Cord Length: 0.75 m (2.5 ft)
  • Power Source: Line transmitter with 10 watt or less max output power with frequency < 45 kHz, or 1 watt max if > 45 kHz
  • Frequencies: 8 kHz to 262 kHz

Specs

–
Product Type:

Clamp

Used With:

SeekTech Transmitters

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy