Apply to be a TradeMaster!
Main product image of 1/2" Jaw for Standard ProPress Tools
Magnifying glass
Hover image to zoom

1/2" Jaw for Standard ProPress Tools

Brand:
RIDGID
SKU:
76652
Rating:
(1)
Q&A:
(0)
1/2" Jaw for Standard ProPress Tools
Magnifying glass
Hover image to zoom
$257.45 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Material
Copper
Product Highlight: Used With
CT400, 320-E, RP 350, RP 330-C, RP 330-B, RP 340

Description

–
1/2" Jaw for Standard ProPress Tools
Product Features
  • Designed in conjunction with the ProPress System fittings, ensuring total system compatibility.
  • Compatible only with RIDGID Standard Series pressing tools.
  • Backed by full RIDGID Lifetime Warranty.
  • ProPress (copper) 1/2"

Specs

–
Type:

Jaw

Product Type:

Press Jaw

Size:

1/2"

Connection Type:

ProPress

Warranty:

Lifetime

Material:

Copper

Used With:

CT400

320-E

RP 350

RP 330-C

RP 330-B

RP 340

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Arrived as expected.

Worked perfect, fast shipping.
Don
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy