Apply to be a TradeMaster!
Main product image of 1" Jaw for Standard ProPress Tools
Magnifying glass
Hover image to zoom

1" Jaw for Standard ProPress Tools

Brand:
RIDGID
SKU:
76662
Rating:
(0)
Q&A:
(0)
1" Jaw for Standard ProPress Tools
Magnifying glass
Hover image to zoom
$246.38 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Used With
CT400, RP 340, RP 330-C, RP 350, 320-E, RP 330-B

Description

–
1" Jaw for Standard ProPress Tools
Product Features
  • Designed in conjunction with the ProPress System fittings, ensuring total system compatibility.
  • Compatible only with RIDGID Standard Series pressing tools.
  • Backed by full RIDGID Lifetime Warranty.
  • ProPress (copper) 1"

Specs

–
Product Type:

Press Jaw

Type:

Jaw

Size:

1"

Connection Type:

ProPress

Material:

Copper

Warranty:

Lifetime

Used With:

CT400

RP 340

RP 330-C

RP 350

320-E

RP 330-B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy