Apply to be a TradeMaster!
Main product image of Model 765, 15" Adjustable Wrench
Magnifying glass
Hover image to zoom
Model 765, 15" Adjustable Wrench
Magnifying glass
Hover image to zoom
$64.80 each
In Stock
In Stock
Get 3 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
15" Length
Product Highlight: Material
Steel

Description

–
RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.

Product Features:
  • Fully supported anti-slip jaw for greater wear resistance and safety for end-users
  • Laser etched jaw scales in SAE and metric scales
  • Threaded pin and visible stake for adjusting thumbscrew pin for working under extreme conditions

Specs

–
Product Type:

Wrench

Length (Inches):

15"

Jaw Capacity:

1-11/16"

Jaw Size:

1-11/16"

Material:

Steel

Warranty:

Lifetime

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy