Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Brand
–

Southwire (2)

Size
–

1/2" (1)
3/4" (1)

Price Range
–

$1 to $5 (1)
$5 to $10 (1)

Rigid/IMC Type-SLB Conduit Bodies

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" Aluminum Rigid Service Entrance Ell
$4.94 each
BOX UP & SAVE 6%
$46.60 box of 10
$4.66 each
In Stock
Get 28 by Mon, Nov 23
In Stock
Get 28 by Mon, Nov 23
Compare
Product Image of 3/4" Aluminum Rigid Service Entrance Ell
3/4" Aluminum Rigid Service Entrance Ell
SKU: 212-SOUTHWIRE
Southwire
SKU: 212-SOUTHWIRE
Brand: Southwire
$6.32 each
BOX UP & SAVE 6%
$59.70 box of 10
$5.97 each
In Stock
Get 19 by Tue, Nov 24
In Stock
Get 19 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Rigid/IMC Type-SLB Conduit Bodies

Rigid/IMC Type-SLB Conduit Bodies are conduit body fittings cataloged for rigid and IMC conduit work, and the Southwire aluminum rigid service entrance ell is a listed example. The Southwire 1/2" and 3/4" models are both described as aluminum conduit bodies with a Type SLB designation. Their product names identify them as rigid service entrance ells, so they suit electricians and installers who work with rigid conduit and need a service entrance style ell in a specific trade size. Size and material are the two specifications the catalog states for these parts, which makes them the first things to verify. Cataloging by Type SLB also gives a quick way to separate these ells from other conduit body styles. Choosing the correct size and material before the pull matters because an ell that does not match the conduit means a delay for the whole crew.

Subcategories

  • 1/2" Aluminum Rigid Service Entrance Ells: The Southwire 1/2" aluminum rigid service entrance ell is cataloged as a conduit body with a Type SLB designation. Its listing states a size of 1/2". It is the smaller of the two sizes in the reviewed records. Electricians use it where a 1/2" rigid run needs an ell.
  • 3/4" Aluminum Rigid Service Entrance Ells: The Southwire 3/4" aluminum rigid service entrance ell is cataloged as a conduit body with a Type SLB designation. Its listing states a size of 3/4". Installers use it where a 3/4" rigid run needs an ell. Size is the only listed difference from the 1/2" model.
  • Aluminum Type SLB Construction: Both reviewed Southwire models list aluminum as the material and SLB as the type. Product Type is listed as Conduit Body for each. Installers who specify aluminum conduit bodies can use those fields to confirm a match before ordering.

Buying Guide

Begin with conduit size. The Southwire ells reviewed here are listed in 1/2" and 3/4" sizes, and the size appears in each product name. Match it to the rigid or IMC conduit on the job before comparing anything else.

Next, confirm the body type. Rigid/IMC Type-SLB Conduit Bodies carry the SLB type designation in the catalog, and the reviewed Southwire models are described as service entrance ells. If the plan calls for a different conduit body style, check the listing for that style instead of assuming an SLB ell will substitute.

Then check the material. Both reviewed models list aluminum. Pair the body with conduit and hardware that suit the application and the project specification, since the catalog entries do not state corrosion, environment, or code ratings.

Finally, verify what the catalog does not state. Wire fill, cover and gasket requirements, and listing marks should come from the manufacturer documentation or the project specification. Checking those items before the order goes in costs far less than a return after the conduit is cut.

Ordering stays simple because the Southwire 1/2" and 3/4" ells share a material and type in the reviewed records, and size is the only listed difference. A size mixup is easy to miss on a long materials list, so read each line against the conduit schedule.

Frequently Asked Questions

What are Rigid/IMC Type-SLB conduit bodies?

Rigid/IMC Type-SLB Conduit Bodies are conduit body fittings cataloged for rigid and IMC conduit. The Southwire examples reviewed here are aluminum rigid service entrance ells with a Type SLB designation. Check the product page for the exact style before ordering.

What sizes are listed for Type-SLB conduit bodies?

The Southwire Rigid/IMC Type-SLB conduit bodies reviewed here are 1/2" and 3/4" aluminum rigid service entrance ells. Other sizes may be listed, so check the page. Size is stated in each product name.

What material are these Type-SLB conduit bodies made from?

Both Southwire Type-SLB conduit bodies reviewed here list aluminum as the material. The catalog entries do not describe finish or coating, so confirm those details with the manufacturer if the project specifies them. Material and size are the main specifications stated.

Who makes the Rigid/IMC Type-SLB conduit bodies on this page?

The Rigid/IMC Type-SLB conduit bodies reviewed here are Southwire products. Brand and size appear on each product page. Confirm both before matching to existing conduit hardware.

Do the Type-SLB conduit body listings show wire fill or code ratings?

The Rigid/IMC Type-SLB conduit body entries reviewed here state product type, size, material, and type only. They do not list wire fill or code ratings, so those details should come from the manufacturer documentation. Verify them before the order goes in.

Didn't find what you're looking for? 
Let us know
.