Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heater Parts
Tankless Replacement Parts
Rinnai Tankless Water Heater Parts
Water Flow Servo & Sensor Assembly, 107000404
Brand:
Rinnai
SKU:
107000404
Rating:
(2)
Q&A:
(0)
107000404 has been discontinued
Discontinued November 13, 2025
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Suggested Alternative:
Water Flow Servo & Sensor Assembly 24042, 107000688
Brand:
Rinnai
SKU:
107000688
(0)
Backorder
Get it
Mon, Nov 16 - Tue, Dec 15
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
Water Flow Servo & Sensor Assembly
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Parts at a reasonable price!
Received the part well packaged and in good condition. No issues installing. Worked without any problems.
d9vk37na
Trinidad CA
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy again
Just what I needed. works great !
KSM
HAWAII
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video