Apply to be a TradeMaster!
Main product image of Twin Pipe Adaptor
Magnifying glass
Hover image to zoom
Twin Pipe Adaptor
Magnifying glass
Hover image to zoom
187585PP has been discontinued
Discontinued December 10, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Diameter (Inches)
5", 3" Diameter
Product Highlight: Height (Inches)
9" Height

Description

The Rinnai 187585PP Concentric to PVC Twin Pipe Adaptor is an accessory used with Rinnai Condensing Tankless Water Heaters. This adaptor splits the exhaust and intake allowing two PCV pipes to be installed for venting rather than one concentric vent.

Features:
  • Allows for a use of PVC instead of Concentric Polypropylene
  • Provides more options for venting and termination
  • Can be used with PVC/CPVC pipes and fittings
  • ULC S636 approved

Compatible with:
  • Rinnai Ru98i Condensing Tankless Water Heater
  • Rinnai Ru80i Condensing Tankless Water Heater

Specs

Product Type:

Adapter

Diameter (Inches):

5"

3"

Height (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm