Apply to be a TradeMaster!
Main product image of 39" Vent Pipe Extension for Ultra Series
Magnifying glass
Hover image to zoom

39" Vent Pipe Extension for Ultra Series

Brand:
Rinnai
SKU:
224080PP
Rating:
(2)
Q&A:
(1)
39" Vent Pipe Extension for Ultra Series
Magnifying glass
Hover image to zoom
$49.57 each
In Stock
In Stock
Get 34 Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
39" Length
Product Highlight: Used With
Ultra Series

Description

–
Note: Due to this product getting damaged during shipping, we no longer offer this product."

Rinnai RCi Series Tankless Water Heaters utilize concentric venting with an inner pipe that is designed to withstand varying flue temperature conditions that may be experienced over the life of a condensing product.

Features:
  • Engineered especially for gas appliance venting
  • Positive fit and lock allows for installation assurance
  • Two layers of pipe equals two layers of protection
  • Seals at every joint expand and contract with weather and temperature changes, so there's no flexing or cracking in the venting
  • No flammable, messy or harmful glues, cements, or solvents are used
  • Zero clearance to combustibles
  • Single penetration through wall for both intake and exhaust

Specs

–
Type:

Vent Extension

Length (Inches):

39"

Used With:

Ultra Series

Inner Exhaust Material:

Polypropylene

Outer Intake Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works for the vent run

Good solid quality product for tankless water heater vent installation. Did not come with the lubricant it suppose too to make the connections easier to pop in.
homeowner
kansas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pay Attention to the Flow Direction

The extension works great and can be cut down at the bottom end where you would connect your next piece. Keep in mind there is a flow direction, the fat part goes away from the unit toward the outside wall. Was not aware of that, thought it connected the other way.
Shining in Chicago
Chicago, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The distance to vent to the wall is 10' (120"). Can this be cut to size? If so what tool does the manufacturer recommend?

Asked by Tom 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Always cut the male end of the vent pipe extension. Do not attempt to cut the female end. A hacksaw is typically recommended to cut the vent pipe to size.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy