Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
C42eN Parts - V Series (Value Series) Non-Condensing Tankless Water Heater, Outdoor, 82,000 BTU (Natural Gas)
Brand:
Rinnai
SKU:
C42EN
Description
–
This is a C42eN - V Series (Value Series) Non-Condensing Tankless Water Heater; Commercial version of R42e; ~4.0 GPM
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
55
Replacement Parts
Manifold Packing, U250-209
SKU:
U250-209
Rinnai
Manifold Packing, U250-208
SKU:
U250-208
Rinnai
Plug Band, H73-512X02
SKU:
H73-512X02
Rinnai
Thermistor Kit, 104000157
SKU:
104000157
Rinnai
Thermistor (709) 2424/2532/2020/1616 KT, BH45-650X01
SKU:
BH45-650X01
Rinnai
O Ring, M10B-2-12.5
SKU:
M10B-2-12.5
Rinnai
3/4 NPT Hot Water Outlet Connection, U217-442-C
SKU:
U217-442-C
Rinnai
O-Ring, M10B-2-18
SKU:
M10B-2-18
Rinnai
Magnet Valve Harness, U250-604X01
SKU:
U250-604X01
Rinnai
Manifold, U250-200-B-ASX02
SKU:
U250-200-B-ASX02
Rinnai
Overheat Switch 2526W
SKU:
BU129-821-2
Rinnai
Electrode Packing, AH66-398-2
SKU:
AH66-398-2
Rinnai
Water Filter Assembly, H98-510-S
SKU:
H98-510-S
Rinnai
3/4" NPT Water Inlet, H73-501-2
SKU:
H73-501-2
Rinnai
Flue Outlet Packing, U216-406X03
SKU:
U216-406X03
Rinnai
Thermistor Stop Screw for V2532/2520/2, U217-449
SKU:
U217-449
Rinnai
O-Ring, M10B-2-16
SKU:
M10B-2-16
Rinnai
O-Ring, M10B-2-14
SKU:
M10B-2-14
Rinnai
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video