Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
C53eN Parts - V Series (Value Series) Non-Condensing Tankless Water Heater, Outdoor, 120,000 BTU (Natural Gas)
Brand:
Rinnai
SKU:
C53EN
Description
–
This is a C53eN - V Series (Value Series) Non-Condensing Tankless Water Heater; Commercial version of R53e; ~5.0 GPM
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
57
Replacement Parts
Plug Band, H73-512X02
SKU:
H73-512X02
Rinnai
Burner Case Front Panel, U250-331X01
SKU:
U250-331X01
Rinnai
Thermistor Kit, 104000157
SKU:
104000157
Rinnai
O Ring, M10B-2-12.5
SKU:
M10B-2-12.5
Rinnai
Thermistor (709) 2424/2532/2020/1616 KT, BH45-650X01
SKU:
BH45-650X01
Rinnai
3/4 NPT Hot Water Outlet Connection, U217-442-C
SKU:
U217-442-C
Rinnai
O-Ring, M10B-2-18
SKU:
M10B-2-18
Rinnai
Magnet Valve Harness, U250-604X01
SKU:
U250-604X01
Rinnai
Overheat Switch 2526W
SKU:
BU129-821-2
Rinnai
Combustion Chamber Packing, U217-307X01
SKU:
U217-307X01
Rinnai
Water Filter Assembly, H98-510-S
SKU:
H98-510-S
Rinnai
Electrode Packing, AH66-398-2
SKU:
AH66-398-2
Rinnai
3/4" NPT Water Inlet, H73-501-2
SKU:
H73-501-2
Rinnai
Burner Case Rear Panel, U217-312X03
SKU:
U217-312X03
Rinnai
Damper, U250-334
SKU:
U250-334
Rinnai
Thermistor Stop Screw for V2532/2520/2, U217-449
SKU:
U217-449
Rinnai
O-Ring, M10B-2-16
SKU:
M10B-2-16
Rinnai
Flue Outlet Packing, U217-406X03
SKU:
U217-406X03
Rinnai
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video