Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
C85diN Parts - V Series (Value Series) Non-Condensing Tankless Water Heater, Indoor, Direct Vent, 199,000 BTU, Designer Plus (Natural Gas)
Brand:
Rinnai
SKU:
C85DIN
Description
–
This is a C85diN - V Series (Value Series) Non-Condensing Tankless Water Heater; Commercial; designer plus indoor direct vent
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
85
Replacement Parts
Combustion Chamber Package, H73-214X01
SKU:
H73-214X01
Rinnai
Sensor Harness Kit, 104000037
SKU:
104000037
Rinnai
Fan Assembly Kit, 104000019-K
SKU:
104000019-K
Rinnai
Plug Band, H73-512X02
SKU:
H73-512X02
Rinnai
Combustion Chamber Package Upper Kit for V2532W/FFU, U245-262
SKU:
U245-262
Rinnai
Electrode, Flame Rod, & Gasket Kit, 104000011-K
SKU:
104000011-K
Rinnai
Gas Valve Kit for 2532, 2520, 104000013-K
SKU:
104000013-K
Rinnai
Hot Water Outlet (3/4" NPT), U245-865-3
SKU:
U245-865-3
Rinnai
Thermistor (709) 2424/2532/2020/1616 KT, BH45-650X01
SKU:
BH45-650X01
Rinnai
O-Ring, M10B-2-18
SKU:
M10B-2-18
Rinnai
Cover, U245-774
SKU:
U245-774
Rinnai
Fan Inlet Packing, AU183-562
SKU:
AU183-562
Rinnai
Bracket, U245-257
SKU:
U245-257
Rinnai
Combustion Chamber Bracket, U245-255
SKU:
U245-255
Rinnai
Overheat Switch 2526W
SKU:
BU129-821-2
Rinnai
Screw Cover Lid, U245-3122
SKU:
U245-3122
Rinnai
3/4" NPT Water Inlet, H73-501-2
SKU:
H73-501-2
Rinnai
Water Filter Assembly, H98-510-S
SKU:
H98-510-S
Rinnai
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video