Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
C98iP Parts - V Series (Value Series) Non-Condensing Tankless Water Heater, Indoor, 199,000 BTU, ASME (Propane)
Brand:
Rinnai
SKU:
C98IP
Description
–
This is a C98iP - V Series (Value Series) Non-Condensing Tankless Water Heater; Commercial ASME; LP
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
87
Replacement Parts
Wall Fitting Bracket, U273-110
SKU:
U273-110
Rinnai
Screw, CP-20883-408UK
SKU:
CP-20883-408UK
Rinnai
Seal Plate, U273-111
SKU:
U273-111
Rinnai
Reinforcement Plate, U273-113
SKU:
U273-113
Rinnai
Stop Bracket, U211-322X01
SKU:
U211-322X01
Rinnai
Screw, ZBA0512UK
SKU:
ZBA0512UK
Rinnai
Bell Mouth, BH51-611
SKU:
BH51-611
Rinnai
Thermistor Kit, 104000155
SKU:
104000155
Rinnai
By-Pass Valve Assembly Kit for R94, RC80/98HPi/e, 104000198
SKU:
104000198
Rinnai
O-Ring, M10B-2-18
SKU:
M10B-2-18
Rinnai
Overheat Switch 2526W
SKU:
BU129-821-2
Rinnai
Antifrost Heater Clip, AU124-618X01
SKU:
AU124-618X01
Rinnai
Water Filter Assembly, H98-510-S
SKU:
H98-510-S
Rinnai
Ignitor Cover, U273-226
SKU:
U273-226
Rinnai
3/4" NPT Water Inlet, H73-501-2
SKU:
H73-501-2
Rinnai
Screw, ZFDB0412SZ
SKU:
ZFDB0412SZ
Rinnai
Thermistor Stop Screw for V2532/2520/2, U217-449
SKU:
U217-449
Rinnai
Damper, 106000025
SKU:
106000025
Rinnai
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video