Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
CHS13080HiN Parts - Demand Duo H-Series Hybrid Tank-Tankless, Indoor, 80 Gal, 130,000 BTU (Natural Gas)
Brand:
Rinnai
SKU:
CHS13080HIN
Description
–
This is a CHS13080HiN - Demand Duo H-Series Demand Duo H-Series Hybrid Tank-Tankless; 97% thermal eff.; 119 gal first-hour; commercial indoor only
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
3
Replacement Parts
PRV Connection Assembly Sensei, 107000452
SKU:
107000452
Rinnai
Thermistor 3/4 MNPT 10K Ohm HTTC, 105000286
SKU:
105000286
Rinnai
Isolation Valve Kit, 107000284
SKU:
107000284
Rinnai
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video