Apply to be a TradeMaster!
Main product image of CHS16080HCXiN H-Series 160,000 BTU, Demand Duo Commercial Condensing Indoor Hybrid Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

CHS16080HCXiN H-Series 160,000 BTU, Demand Duo Commercial Condensing Indoor Hybrid Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
CHS16080HCXIN
Rating:
(0)
Q&A:
(0)
CHS16080HCXiN H-Series 160,000 BTU, Demand Duo Commercial Condensing Indoor Hybrid Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
$8,362.50 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 305 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Commercial, Indoor Only
Product Highlight: Height (Inches)
64.7 Height
Product Highlight: Energy Star Rated
Yes
Product Highlight: Depth (Inches)
36 Depth
Product Highlight: Vent Type
Concentric

Description

–

When maximum performance and high efficiency are critical, the Rinnai Demand Duo H-Series Condensing Commercial Hybrid Water Heating System delivers. Customers never miss a beat with hot water, whether it's brief, high-spike draws or continuous, heavy use, day-in and day-out.


Features:

  • Gas Type: Natural Gas
  • Installation Type: Indoor
  • Recirculation Capable: Yes
  • Uniform Energy Factor (UEF): 0.95
  • Wi-Fi Capable: Yes
  • SCAQMD Approved: Ultra Low NOx

Specs

–
Height (Inches):

64.7

Weight (lbs):

305

Flow Rate at 40F Temp Rise (GPM):

7.8

Energy Star Rated:

Yes

Flow Rate at 70F Temp Rise (GPM):

4.5

Type:

Condensing

Depth (Inches):

36

Vent Type:

Concentric

Energy Factor:

0.95

BTU Input:

160000

BTU (Max):

160000

Flow Rate at 60F Temp Rise (GPM):

5.2

Width (Inches):

24.3

Installation Type:

Commercial

Indoor Only

Application:

Commercial

BTU (Min):

15000

Fuel Type:

Natural Gas

Efficiency:

95%

Product Type:

Tankless Heater

Flow Rate at 50F Temp Rise (GPM):

6.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy