Apply to be a TradeMaster!
Main product image of CX160IN 160,000 BTU, Commercial Condensing Indoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

CX160IN 160,000 BTU, Commercial Condensing Indoor Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
CX160IN
Rating:
(0)
Q&A:
(0)
CX160IN 160,000 BTU, Commercial Condensing Indoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
$1,355.13 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
15 Year Limited on Heat Exchanger/ 5 Year on Parts/ 1 Year on Labor Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Direct Vent, Concentric

Description

–
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Rinnai Rebate Center


Overview
SENSEI CX Series is the Built for the PRO, by the PRO with a new, more compact combustion design that makes it easier to install with enhanced operational performance and serviceability.

Features
  • Uniform Energy Factor (UEF): 0.97
  • 97% Thermal Efficiency
  • Warranty 15 yrs or 12K hours on Heat Exchanger/ 5 years on Parts/ 1 Year on Labor
  • 15,000 BTU/H (minimum)
  • 160,000 BTU/H (maximum)
  • Indoor
Specifications
  • Manufacturer Trade Model Number - U.S.: CX160iN
  • Product Depth: 11.4 inch / (291 mm)
  • Product Height: 30.11 inch / (762 mm)
  • Product Width: 18.5 inch / (470 mm)
  • Product Weight: 54 lb / (24.4 kg)
  • Gas Type: Natural Gas
  • Installation Type: Indoor
  • Recirculation Capable: YeS
  • Residential ENERGY STAR: Yes
  • Uniform Energy Factor (UEF): 0.97
  • Domestic Hot Water Flow Rate (Maximum): 9.0 GPM / (34 L/min)
  • Wi-Fi Capable: Yes
  • SCAQMD Approved: Ultra Low NOx

Specs

–
Product Type:

Tankless Heater

Application:

Commercial

Type:

Condensing

Fuel Type:

Natural Gas

Energy Factor:

0.97

Energy Star Rated:

Yes

BTU (Max):

160000

BTU (Min):

15000

Installation Type:

Indoor Only

Vent Type:

Direct Vent

Concentric

Warranty:

15 Year Limited on Heat Exchanger/ 5 Year on Parts/ 1 Year on Labor

Weight (lbs):

54 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


46 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Screw, 108000021
SKU: 108000021
Rinnai
Cover, 107000093
SKU: 107000093
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy