Apply to be a TradeMaster!
Main product image of E110C 110,000 BTU Condensing Wall Mounted Boiler, Field Convertible (LP)
Magnifying glass
Hover image to zoom

E110C 110,000 BTU Condensing Wall Mounted Boiler, Field Convertible (LP)

Brand:
Rinnai
SKU:
E110CRP
Rating:
(0)
Q&A:
(0)
E110C 110,000 BTU Condensing Wall Mounted Boiler, Field Convertible (LP)
Magnifying glass
Hover image to zoom
E110CRP has been discontinued
Discontinued October 13, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: BTU Input
110000 BTUs
Product Highlight: Mount
Wall
Product Highlight: Height (Inches)
25.6" Height
Product Highlight: Max Pressure (PSI)
45 MAX PSI

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

The E Series "combi" models are perfect for homes with 1-2 baths. Domestic hot water priority ensures homeowners will never have to sacrifice continuous hot water.

Features:
  • Stainless steel primary boiler heat exchanger
  • Copper nickel integrated secondary plate exchanger
  • Compact wall-mounted design saves space over traditional boilers
  • Integrated single-speed pump
  • Super quiet operation
  • Outdoor reset function with sensor included
  • Available in Natural Gas or Propane
  • Variety of venting options available
  • ASME accredit units

What's included in the Box:
  • Fully Modulating Boiler Circulation Pump
  • Outdoor Reset Sensor
  • Standard Concentric Venting and Two Pipe PVC Adaptor (E50CR std. Two Pipe with Concentric Adapter included)
  • Wall Mounting Bracket
  • Standard M-NPT connections for DHW and System Heating

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Fuel Type:

Propane

BTU Input:

110000

DOE Rating:

105700

Efficiency:

95.5%

Mount:

Wall

Height (Inches):

25.6"

Max Pressure (PSI):

45

Vent Type:

Direct Vent

Features:

Condensing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

E110CR LP

Replacement Parts

SKU: E110CRP

Brand: Rinnai

Search Parts:
SEARCH PARTS
Door Casing, E50C, 809000143
809000143
Rinnai
Product Image of no image
USER MANUAL E50C
800000047
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NSTALLATION MANUAL E50C
800000048
Sorry, we don't currently sell this item. Request This Item
Adapter 80mm x 3", 808000022
808000022
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM