Apply to be a TradeMaster!
Main product image of E110SR 110,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)
Magnifying glass
Hover image to zoom

E110SR 110,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)

Brand:
Rinnai
SKU:
E110SRN
Rating:
(0)
Q&A:
(0)
E110SR 110,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)
Magnifying glass
Hover image to zoom
E110SRN has been discontinued
Discontinued October 13, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: BTU Input
110000 BTUs
Product Highlight: Mount
Wall
Product Highlight: Height (Inches)
25.6" Height
Product Highlight: Max Pressure (PSI)
45 MAX PSI

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

The E Series heat only models are perfect for homes with 1-2 baths. Domestic hot water priority ensures homeowners will never have to sacrifice continuous hot water.

Features:
  • Stainless steel primary boiler heat exchanger
  • Copper nickel integrated secondary plate exchanger
  • Compact wall-mounted design saves space over traditional boilers
  • Integrated single-speed pump
  • Super quiet operation
  • Outdoor reset function with sensor included
  • Available in Natural Gas or Propane
  • Variety of venting options available
  • ASME accredit units

What's included in the Box:
  • Fully Modulating Boiler Circulation Pump
  • Outdoor Reset Sensor
  • Standard Concentric Venting and Two Pipe PVC Adaptor (E50CR std. Two Pipe with Concentric Adapter included)
  • Wall Mounting Bracket
  • Standard M-NPT connections for DHW and System Heating

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Fuel Type:

Natural Gas

DOE Rating:

105700

BTU Input:

110000

Efficiency:

95.5%

Mount:

Wall

Height (Inches):

25.6"

Max Pressure (PSI):

45

Vent Type:

Direct Vent

Features:

Condensing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator
Box

E110SR NG

Replacement Parts

SKU: E110SRN

Brand: Rinnai

Search Parts:
SEARCH PARTS
Cover Set E E75C/E110C, 809000074
809000074
Rinnai
Gasket Controls E, 809000076
809000076
Rinnai
Product Image of no image
USER MANUAL E50C
800000047
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NSTALLATION MANUAL E50C
800000048
Sorry, we don't currently sell this item. Request This Item
Adapter 80mm x 3", 808000022
808000022
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM