Apply to be a TradeMaster!
Main product image of E60SR 60,000 BTU Condensing Wall Mounted Heat Only Boiler (LP)
Magnifying glass
Hover image to zoom

E60SR 60,000 BTU Condensing Wall Mounted Heat Only Boiler (LP)

Brand:
Rinnai
SKU:
E60SRP
Rating:
(0)
Q&A:
(1)
E60SR 60,000 BTU Condensing Wall Mounted Heat Only Boiler (LP)
Magnifying glass
Hover image to zoom
E60SRP has been discontinued
Discontinued October 13, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: Mount
Wall
Product Highlight: Height (Inches)
25.6" Height
Product Highlight: Max Pressure (PSI)
45 MAX PSI

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

These compact, wall-mounted designs can be easily installed as a retro-fit application to replace traditional, less efficient boilers.

Features:
  • Factory installed boiler/system modulating pump
  • Onboard outdoor reset control system with sensor standard
  • Integrated control for external DHW indirect tank
  • Modulating Ceramic premix burner
  • 4.4:1 turn down ratio
  • Spark ignition
  • Exceeds SCAQMD 1146.2 Low NOx requirements
  • Stainless Steel Water tube condensing heat exchanger
  • Concentric venting system
  • Twin pipe venting adapters included
  • Approved for room and closet installations (Zero Clearance to Combustibles)

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

Fuel Type:

Propane

BTU (Max):

60000

BTU (Min):

13600

Efficiency:

95.5%

Mount:

Wall

Height (Inches):

25.6"

Max Pressure (PSI):

45

Vent Type:

Direct Vent

Features:

Condensing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Need help calculating?
Use Our Calculator
Box

E60SR LP

Replacement Parts

SKU: E60SRP

Brand: Rinnai

Search Parts:
SEARCH PARTS
Spring Door Cover E, 809000075
809000075
Rinnai
Door E E75C/E110C, 809000077
809000077
Rinnai
Product Image of no image
USER MANUAL E-SERIES
800000012
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INSTALLATION MANUAL E-SERIES
800000013
Sorry, we don't currently sell this item. Request This Item
Air Intake Connector 3", 808000031
808000031
Rinnai
Product Image of no image
GASKET FLUE GAS PIPE PP OSS1
808000034
Sorry, we don't currently sell this item. Request This Item
Quick Release Small E, 809000078
809000078
Rinnai
Flue Gas Connector 3", 808000030
808000030
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can the tip be changed to propane gas

Asked by john 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John. The NG to LP conversion kit for this model would be SKU: 803000016.

Was this review helpful to you?