Apply to be a TradeMaster!
Main product image of E75C 75,000 BTU Condensing Wall Mounted Boiler, Field Convertible (NG)
Magnifying glass
Hover image to zoom

E75C 75,000 BTU Condensing Wall Mounted Boiler, Field Convertible (NG)

Brand:
Rinnai
SKU:
E75CRN
Rating:
(1)
Q&A:
(0)
E75C 75,000 BTU Condensing Wall Mounted Boiler, Field Convertible (NG)
Magnifying glass
Hover image to zoom
E75CRN has been discontinued
Discontinued October 13, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: BTU Input
75000 BTUs
Product Highlight: Mount
Wall
Product Highlight: Height (Inches)
25.6" Height
Product Highlight: Max Pressure (PSI)
45 MAX PSI

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

The E Series "combi" models are perfect for homes with 1-2 baths. Domestic hot water priority ensures homeowners will never have to sacrifice continuous hot water.

Features:
  • Stainless steel primary boiler heat exchanger
  • Copper nickel integrated secondary plate exchanger
  • Compact wall-mounted design saves space over traditional boilers
  • Integrated single-speed pump
  • Super quiet operation
  • Outdoor reset function with sensor included
  • Available in Natural Gas or Propane
  • Variety of venting options available
  • ASME accredit units

What's included in the Box:
  • Fully Modulating Boiler Circulation Pump
  • Outdoor Reset Sensor
  • Standard Concentric Venting and Two Pipe PVC Adaptor (E50CR std. Two Pipe with Concentric Adapter included)
  • Wall Mounting Bracket
  • Standard M-NPT connections for DHW and System Heating

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

Fuel Type:

Natural Gas

BTU Input:

75000

DOE Rating:

69000

Efficiency:

95.5%

Mount:

Wall

Height (Inches):

25.6"

Max Pressure (PSI):

45

Vent Type:

Direct Vent

Features:

Condensing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator
Box

E75CR NG

Replacement Parts

SKU: E75CRN

Brand: Rinnai

Search Parts:
SEARCH PARTS
Door Casing, E50C, 809000143
809000143
Rinnai
Product Image of no image
USER MANUAL E50C
800000047
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NSTALLATION MANUAL E50C
800000048
Sorry, we don't currently sell this item. Request This Item
Adapter 80mm x 3", 808000022
808000022
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Efficient, but unreliable

This high tech wonder produces endless hot water and even heat - no short cycling with this efficient modulating boiler. Unfortunately, within a few months of installation, I started getting a water flow blocking error that would require a reset and 20 minute de-aeration cycle to correct. Sometimes it worked for a few months without error, sometimes it would need to be reset four times a day. The installer could not figure out the problem. The regional Rinnai rep couldn't either. He promised to replace the boiler and then I never heard from him again. I'm not sure what is more disappointing, the unreliable boiler, or the unreliable company that made it. High efficiency is worthless if your product is too complicated to be repaired by an average HVAC technician.
Dan
NY
9 years ago
Was this review helpful to you?