Apply to be a TradeMaster!
Main product image of E85SR 85,000 BTU Condensing Wall Mounted Heat Only Boiler (LP)
Magnifying glass
Hover image to zoom

E85SR 85,000 BTU Condensing Wall Mounted Heat Only Boiler (LP)

Brand:
Rinnai
SKU:
E85SRP
Rating:
(0)
Q&A:
(0)
E85SR 85,000 BTU Condensing Wall Mounted Heat Only Boiler (LP)
Magnifying glass
Hover image to zoom
E85SRP has been discontinued
Discontinued December 7, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: Mount
Wall
Product Highlight: Height (Inches)
25.6" Height
Product Highlight: Max Pressure (PSI)
45 MAX PSI

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

These compact, wall-mounted designs can be easily installed as a retro-fit application to replace traditional, less efficient boilers.

Features:
  • Cost-effective, simplified installation - fewer components needed
  • No primary secondary piping or closely spaced tees required*
  • No system pumps required - reduces install time and cost
  • Fewer maintenance intervals required than the competition - Inspection every two years or 4,000 hours; Service every four years or 8,000 hours
  • Proprietary stainless steel heat exchanger for unmatched performance and durability
  • Greater control - system temperature adjustable in two-degree increments
  • Automatic de-aeration at start-up

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Fuel Type:

Propane

BTU (Min):

13600

BTU (Max):

85000

Efficiency:

95.5%

Mount:

Wall

Height (Inches):

25.6"

Max Pressure (PSI):

45

Vent Type:

Direct Vent

Features:

Condensing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator
Box

E85SR LP

Replacement Parts

SKU: E85SRP

Brand: Rinnai

Search Parts:
SEARCH PARTS
Cover Set E E75C/E110C, 809000074
809000074
Rinnai
Gasket Controls E, 809000076
809000076
Rinnai
Product Image of no image
USER MANUAL E50C
800000047
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NSTALLATION MANUAL E50C
800000048
Sorry, we don't currently sell this item. Request This Item
Adapter 80mm x 3", 808000022
808000022
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM