Apply to be a TradeMaster!
Main product image of EX11CTP 11,000 BTU, Beige Direct Vent Wall Furnace 44W, 120V, 128.5 CFM (Propane)
Magnifying glass
Hover image to zoom

EX11CTP 11,000 BTU, Beige Direct Vent Wall Furnace 44W, 120V, 128.5 CFM (Propane)

Brand:
Rinnai
SKU:
EX11CTP
Rating:
(2)
Q&A:
(0)
EX11CTP 11,000 BTU, Beige Direct Vent Wall Furnace 44W, 120V, 128.5 CFM (Propane)
Magnifying glass
Hover image to zoom
EX11CTP has been discontinued
Discontinued November 10, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
EX11DTP 11,000 BTU, Beige Direct Vent Wall Furnace 44W, 120V, 128.5 CFM (Propane)
Brand:
Rinnai
SKU:EX11DTP
(2)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Wattage
44 Watts
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
27.4" Height
Product Highlight: Width (Inches)
18.3" Width
Product Highlight: Depth (Inches)
10.1" Depth
Product Highlight: Connection Type
Threaded Connection

Description

–
Overview
Direct vent wall furnace suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection

Features:
  • Restarts automatically when ignition or combustion fails
  • Starts and turns off the heater at 2 timer settings
  • Provides precise gas flow by operating from one to seven stages
  • Detects temperature change in 1/2 of a degree
  • Monitors and controls combustion Fan and allows the appliance to overcome winds of up to 40 mph
  • Continually monitors functions; provides auto shutdown codes;
  • Indicates when air filter needs cleaning
  • Reduces noise through use of swept blades in convection fan; quiet expansion / contraction of parts due to temperature changes
  • Call Rinnai at 844-348-4715 for a certified installer.

Specs

–
Connection Type:

Threaded

Fuel Type:

Propane

BTU (Max):

11000

BTU (Min):

5500

Voltage:

120v

Gas Connection:

1/2"

Efficiency:

81%

Wattage:

44

Air Flow Capacity (CFM):

128.5

Height (Inches):

27.4"

Width (Inches):

18.3"

Depth (Inches):

10.1"

Color:

Beige

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

88 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I'm very pleased

This is the 5th Rinai heater I've gotten. Frankly, I'd not consider anything else. I used to rely on wood stoves to heat cabins at my ranch, but now I don't use wood heating until the ground is really wet. I've bought most thru SupplyHouse, and all have arrived perfectly intact. These heaters are pretty quiet, (not soundless) heat quickly, and the set up really isn't hard at all if you read the instructions carefully. The components seem to be very well made.
pk
Fort Ross, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value - Arrived quickly - I would buy again

Needed to supply heat to 200 SF bedroom up in Taos (7000 feet above sea level) This propane fired unit works Great ! Thank You !
Jim
Taos New Mexico USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?