Apply to be a TradeMaster!
Main product image of EX17CTN 16,700 BTU, Beige Direct Vent Wall Furnace with 13 Ft. Extended Vent, 46W, 120V, 141.5 CFM (Natural Gas)
Magnifying glass
Hover image to zoom

EX17CTN 16,700 BTU, Beige Direct Vent Wall Furnace with 13 Ft. Extended Vent, 46W, 120V, 141.5 CFM (Natural Gas)

Brand:
Rinnai
SKU:
EX17CTN
Rating:
(1)
Q&A:
(0)
EX17CTN 16,700 BTU, Beige Direct Vent Wall Furnace with 13 Ft. Extended Vent, 46W, 120V, 141.5 CFM (Natural Gas)
Magnifying glass
Hover image to zoom
EX17CTN has been discontinued
Discontinued October 27, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
EX17DTN 16,700 BTU, Beige Direct Vent Wall Furnace, 46W, 120V, 141.5 CFM (Natural Gas)
Brand:
Rinnai
SKU:EX17DTN
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Wattage
46 Watts
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
22.9" Height
Product Highlight: Depth (Inches)
10.1" Depth
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Fuel Type
Natural Gas

Description

–
Direct vent wall furnace suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection

Features:
  • Restarts automatically when ignition or combustion fails
  • Starts and turns off the heater at 2 timer settings
  • Provides precise gas flow by operating from one to seven stages
  • Detects temperature change in 1/2 of a degree
  • Monitors and controls combustion Fan and allows the appliance to overcome winds of up to 40 mph
  • Continually monitors functions; provides auto shutdown codes;
  • Indicates when air filter needs cleaning
  • Reduces noise through use of swept blades in convection fan; quiet expansion / contraction of parts due to temperature changes
  • Call Rinnai at 844-348-4715 for a certified installer.

Specs

–
Connection Type:

Threaded

Fuel Type:

Natural Gas

BTU (Min):

8200

BTU (Max):

16700

Voltage:

120v

Gas Connection:

1/2"

Efficiency:

81%

Wattage:

46

Height (Inches):

22.9"

Depth (Inches):

10.1"

Color:

Beige

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

101 Replacement Parts

Power Sply Cable Brckt (135-1) 429A/229A, RC-329-1033
SKU: RC-329-1033
Rinnai
Igniter for EXC Models
SKU: 205000037
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Variable heat output is amazing

Did you notice the minimum and maximum heat output of the EX17 (and other Rinnai wall furnaces. As the units gets closer to the set point the heat output will decrease. The cardboard box is used for a template so you will know (within a range) where to cut the hole in the wall for the vent.
F Baldwin
Los Angeles
7 years ago
Was this review helpful to you?