Apply to be a TradeMaster!
Main product image of EX38CTWN 38,400 BTU, White Direct Vent Wall Furnace 117W, 120V, 263 (Natural Gas)
Magnifying glass
Hover image to zoom

EX38CTWN 38,400 BTU, White Direct Vent Wall Furnace 117W, 120V, 263 (Natural Gas)

Brand:
Rinnai
SKU:
EX38CTWN
Rating:
(0)
Q&A:
(0)
EX38CTWN 38,400 BTU, White Direct Vent Wall Furnace 117W, 120V, 263 (Natural Gas)
Magnifying glass
Hover image to zoom
EX38CTWN has been discontinued
Discontinued October 3, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
EX38DTWN 38,400 BTU, White Direct Vent Wall Furnace 117W, 120V, 263 (Natural Gas)
Brand:
Rinnai
SKU:EX38DTWN
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Wattage
117 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
38400
Product Highlight: Height (Inches)
26.4" Height
Product Highlight: Depth (Inches)
13" Depth
Product Highlight: Connection Type
Threaded Connection

Description

–
Rinnai's innovative, fully modulating, direct-vent wall furnaces deliver smart, energy-efficient warm air to those hard-to-heat areas such as room additions, guest suites, basements, and garages, as well as mobile homes and high altitude applications. The 7-stage modulating gas valve allows Rinnai wall furnaces to adjust to a room's heating needs, providing comfortable consistent heat. These units are designed to accurately monitor room temperature only 2" off the floor, and are capable of detecting temperature changes as little has half of a degree. Installation couldn't be easier with Rinnai's wall furnaces only requiring a 3" wall terminal hole for flue venting, and a selection of custom vent kits to fit nearly any application.

Features:

  • Color: Beige
  • Up to 83% AFUE efficiency
  • Comfortable, consistent heating, with no large fluctuations in room temperature
  • Sealed combustion minimizes indoor heat loss and ensures safety
  • Zero clearance from intake air
  • Dependable, low-maintenance performance
  • Simple, flexible installation with minimal space requirements
  • "Cool-to-the-touch" cabinet
  • Child safety lock
  • Electronic ignition - no pilot light
  • Wind tunnel tested venting system
  • Digital, adaptive control
  • On-board self-diagnostics for easier maintenance
  • Earthquake-proof tilt switch
  • Mobile home approved
  • Includes 4 1/2" - 9 1/2" vent kit
  • Cool-to-the-touch” cabinet makes them safe for whole family
  • Sealed combustion – protects indoor air quality
  • Furnace automatically shuts down if vent is obstructed or blocked
  • Child safety lock
  • Electronic ignition – no pilot light
  • Wind tunnel tested venting systems
  • On-board self diagnostics for easier maintenance

Need this wall furnace installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
BTU:

38400

BTU (Max):

38400

Connection Type:

Threaded

BTU (Min):

13200

Fuel Type:

Natural Gas

Efficiency:

81%

Voltage:

120v

Gas Connection:

1/2"

Wattage:

117

Air Flow Capacity (CFM):

263

Height (Inches):

26.4"

Depth (Inches):

13"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

111 Replacement Parts

Pipe Stopper A
SKU: 1001F-250
Rinnai
Sensor Lead Assembly 1004FA/EX38C, 1004F-2053
SKU: 1004F-2053
Rinnai
Heat Shield Board Assembly, EX38C, 209000175
SKU: 209000175
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM