Apply to be a TradeMaster!
Main product image of M160SN Solo 160,000 BTU Condensing Wall Mounted Heat Only Boiler (Natural Gas)
Magnifying glass
Hover image to zoom

M160SN Solo 160,000 BTU Condensing Wall Mounted Heat Only Boiler (Natural Gas)

Brand:
Rinnai
SKU:
M160SN
Rating:
(0)
Q&A:
(0)
M160SN Solo 160,000 BTU Condensing Wall Mounted Heat Only Boiler (Natural Gas)
Magnifying glass
Hover image to zoom
M160SN has been discontinued
Discontinued February 10, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
12 Year Heat Exchanger/2 Year Parts/1 Year Labor Warranty
Product Highlight: BTU Input
160000 BTUs
Product Highlight: Mount
Wall
Product Highlight: Height (Inches)
12" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

Includes:
  • LP Field Conversion Kit
  • Flue Adapters
  • Outdoor Reset Sensor
  • 1" NPT Adaptors (2)
  • Temperature Pressure Gauge
  • Pressure Relief Valve (PRV)
  • Modulating pump for consistent temperature control of water used in the heating system, efficient gas and less electrical consumption
  • Integrated bypass to ensure proper flow to the heat exchanger
  • More heat transfer for domestic hot water

Specs

–
Fuel Type:

Natural Gas

BTU Input:

160000

BTU (Max):

160000

Mount:

Wall

Height (Inches):

12"

Installation Type:

Indoor Only

Features:

Wifi

Condensing

Vent Type:

Direct Vent

Warranty:

12 Year Heat Exchanger/2 Year Parts/1 Year Labor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Need help calculating?
Use Our Calculator

You May Also Need

Box

M160S NG

Replacement Parts

SKU: M160SN

Brand: Rinnai

Search Parts:
SEARCH PARTS
3" FLUE ADAPTER, 802000006
802000006
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM