Apply to be a TradeMaster!
Main product image of Q205SP 205,000 BTU Condensing Indoor Wall Mounted Boiler (LP)
Magnifying glass
Hover image to zoom

Q205SP 205,000 BTU Condensing Indoor Wall Mounted Boiler (LP)

Brand:
Rinnai
SKU:
Q205SP
Rating:
(0)
Q&A:
(0)
Q205SP 205,000 BTU Condensing Indoor Wall Mounted Boiler (LP)
Magnifying glass
Hover image to zoom
Q205SP has been discontinued
Discontinued March 9, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: BTU Input
205000 BTUs
Product Highlight: Mount
Wall
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Height (Inches)
26.8" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

The Rinnai Q205SP Condensing Natural Gas Boiler is a wall-mounted, direct vent capable, room sealed, condensing and modulating central heating boiler. The boiler is provided with a integrated control system. Because an outdoor sensor is connected to the boiler, the boiler works weather dependently. This means that the boiler control measures the outside temperature and flow temperature. With this data the boiler calculates the optimal flow temperature for the installation.

Features:
  • ENERGY STAR qualified
  • 95.7% AFUE rating
  • Fully modulating pump combines with stainless steel heat exchanger to make this one of the more efficient units available
  • Compact wall-mounted design saves space over traditional boilers
  • Low NOx
  • Outdoor reset function with sensor included
  • Prebuilt plumbing kit with insulated Low Loss Header
  • Concentric and twin pipe venting adapters included
  • Approved for room and closet installations
  • Direct Vent sealed combustion
  • ASME accredited units

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Fuel Type:

Propane

BTU Input:

205000

DOE Rating:

189000

Efficiency:

95.7%

Mount:

Wall

Max Power Consumption:

234W

Max Pressure (PSI):

30

Height (Inches):

26.8"

Vent Type:

Direct Vent

Features:

Condensing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Condensate Neutralizer Kit (All Models)
SKU: 804000074
Rinnai
Box

Q205S LP

Replacement Parts

SKU: Q205SP

Brand: Rinnai

Search Parts:
SEARCH PARTS
Cover Q175/205S, 809000012
809000012
Rinnai
Product Image of no image
USER MANUAL Q-SERIES
800000010
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INSTALLATION MANUAL Q-SERIES
800000011
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM