Apply to be a TradeMaster!
Main product image of RE140e 140,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

RE140e 140,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
RE140EN
Rating:
(0)
Q&A:
(0)
RE140e 140,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
$795.69 each
In Stock
In Stock
Get 137 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Residential, Outdoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
10.77" Depth

Description

–
RE140eN is the perfect combination of high efficiency, comfort and value in a natural gas non- condensing tankless water heater from Rinnai. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for outdoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Features:
  • Uniform Energy Factor: 0.81
  • Warranty 15 yr Heat Exchanger / 5 yr Parts / 1 yr Labor
  • 10,400 BTU (minimum)
  • 140,000 BTU (maximum)
  • Outdoor Only
  • Gas Type: Natural Gas
  • Installation Type: Outdoor Only
  • Uniform Energy Factor: 0.81
  • Wi-Fi Capable: Yes

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Flow Range (GPM):

0.4 - 5.3

Installation Type:

Residential

Outdoor Only

Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Energy Factor:

0.81

Type:

Non-Condensing

BTU (Max):

140000

BTU (Min):

10400

Energy Star Rated:

No

Temperature Range (F):

98°F to 140°F

Voltage:

120v

Gas Connection:

3/4"

Hot Water Outlet (NPTF):

3/4"

Depth (Inches):

10.77"

Height (Inches):

24.64"

Width (Inches):

14.05"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

41 Replacement Parts

Screw, 108000021
SKU: 108000021
Rinnai
Gas Control Assembly RE, 106000248
SKU: 106000248
Rinnai
Cover, 107000093
SKU: 107000093
Rinnai
Screw, 109000648
SKU: 109000648
Rinnai
Screw, 109000649
SKU: 109000649
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy