RE140iN is the perfect combination of high efficiency, comfort and value in a natural gas non- condensing tankless water heater from Rinnai. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for indoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.
Features:
Need this water heater installed? Rinnai can help! Simply call 844.348.4715.
| Installation Type: | Residential Indoor Only |
|---|---|
| Product Type: | Tankless Heater |
| Fuel Type: | Natural Gas |
| Energy Factor: | 0.81 |
| Type: | Non-Condensing |
| BTU (Min): | 10400 |
| BTU (Max): | 140000 |
| Temperature Range (F): | 120°F to 140°F |
| Energy Star Rated: | No |
| Voltage: | 120v |
| Gas Connection: | 3/4" |
| Hot Water Outlet (NPTF): | 3/4" |
| Application: | Residential |
Hi Cody, thanks for writing in. Yes, this unit can be converted to LP with the LP conversion kit, SKU: 104000310 - https://www.supplyhouse.com/Rinnai-104000310-NG-to-LP-Conversion-Kit-for-RE140-RE160-REP160