Apply to be a TradeMaster!
Main product image of RE140i 140,000 BTU, Non-Condensing Indoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom

RE140i 140,000 BTU, Non-Condensing Indoor Tankless Water Heater (Propane)

Brand:
Rinnai
SKU:
RE140IP
Rating:
(1)
Q&A:
(0)
RE140i 140,000 BTU, Non-Condensing Indoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Indoor Only
Product Highlight: Temperature Range (F)
120°F to 140°F
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v

Description

–

Rebates: 
This model may be eligible for rebates from Rinnai. Search your zip code in the link below for information about rebate programs that apply to you. Rinnai Rebate Center


Overview: 

RE140iP is the perfect combination of high efficiency, comfort and value in a propane gas tankless water heater from Rinnai. Ideal for small to medium homes or remodels, compact, easy-to-install, reliable and perfect for indoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.


Features:

  • Uniform Energy Factor: 0.81
  • Warranty 15 yr Heat Exchanger / 5 yr Parts / 1 yr Labor
  • 10,400 BTU (minimum)
  • 140,000 BTU (maximum)
  • Indoor Only
  • Gas Type: Propane
  • Installation Type: Indoor Only
  • Uniform Energy Factor: 0.81
  • Wi-Fi Capable: Yes


Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Product Type:

Tankless Heater

Installation Type:

Indoor Only

Fuel Type:

Propane

Energy Factor:

0.81

Type:

Non-Condensing

BTU (Max):

140000

BTU (Min):

10400

Energy Star Rated:

No

Temperature Range (F):

120°F to 140°F

Flow Range (GPM):

0.4 - 5.3

Voltage:

120v

Gas Connection:

3/4"

Hot Water Outlet (NPTF):

3/4"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

44 Replacement Parts

Screw, 108000021
SKU: 108000021
Rinnai
Cover, 107000093
SKU: 107000093
Rinnai
Screw, 109000648
SKU: 109000648
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

4 years and not one issue.

Two showers at once. Pretty much unlimited hot water.
Bob
Alabama
12 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy