Rebates:
This model may be eligible for rebates from Rinnai. Search your zip code in the link below for information about rebate programs that apply to you. Rinnai Rebate Center
Overview:
REP199iN is the perfect combination of high efficiency, comfort and value in a natural gas non- condensing tankless water heater from Rinnai. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for indoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.
Need this water heater installed? Rinnai can help! Simply call 844.348.4715.
| Fuel Type: | Natural Gas |
|---|---|
| Application: | Residential |
| Energy Star Rated: | No |
| Installation Type: | Residential Indoor |
| Cold Water Inlet (NPTM): | 3/4" |
| Hot Water Outlet (NPTF): | 3/4" |
| Type: | Non-Condensing |
| Energy Factor: | 0.82 |
| Gas Connection: | 3/4" |
| BTU (Max): | 199000 |
| Temperature Range (F): | 120°F to 140°F |
| BTU (Min): | 10400 |
| Flow Range (GPM): | 0.26 - 7.9 |
| Product Type: | Tankless Heater |
| Voltage: | 120v |