Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
REP199iP Parts - RE Series (Efficiency Series) Non-Condensing Tankless Water Heater, Indoor, 199,000 BTU, w/ Recirc Pump (Propane)
Brand:
Rinnai
SKU:
REP199IP
Description
–
This is a REP199iP - RE Series (Efficiency Series) Non-Condensing Tankless Water Heater w/ Pump; Built-in Smart-Circ pump; 0.82 UEF; 7.9 GPM; LP
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
51
Replacement Parts
O ring, 109000252
SKU:
109000252
Rinnai
Heat Exchanger Assembly, 104000312
SKU:
104000312
Rinnai
Gas Control Harness RE, 105000966
SKU:
105000966
Rinnai
Clip, 109000132
SKU:
109000132
Rinnai
Flame Rod/Electrode Kit, 109001268
SKU:
109001268
Rinnai
Antifrost Heater Clip, AU124-618X01
SKU:
AU124-618X01
Rinnai
Water Filter Assembly, H98-510-S
SKU:
H98-510-S
Rinnai
Thermistor Stop Screw for V2532/2520/2, U217-449
SKU:
U217-449
Rinnai
Screw, 109000648
SKU:
109000648
Rinnai
Screw, 109000649
SKU:
109000649
Rinnai
O-Ring, M10B-2-16
SKU:
M10B-2-16
Rinnai
O-Ring, M10B-2-14
SKU:
M10B-2-14
Rinnai
Clip, 109000244
SKU:
109000244
Rinnai
O-Ring, M10B-2-4
SKU:
M10B-2-4
Rinnai
O-Ring, 108000017
SKU:
108000017
Rinnai
O-Ring Exhaust, 108000018
SKU:
108000018
Rinnai
Water Inlet, 107000615
SKU:
107000615
Rinnai
Front Panel, 109001250
SKU:
109001250
Rinnai
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video