Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Heating Supplies & Parts
KickSpace Heaters
Wall Heaters
Obsolete Wall Heaters
RHFE-201FA-P Parts - EnergySaver Series Direct Vent Gas Wall Furnace, Indoor, 8,000 BTU (Propane)
Brand:
Rinnai
SKU:
RHFE-201FA-P
Description
–
This is a RHFE-201FA-P - EnergySaver Series EnergySaver Direct Vent Gas Wall Furnace; LP version of ES08
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
114
Replacement Parts
Heat Exchanger Bracket / 201FA, 308F-214X01
SKU:
308F-214X01
Rinnai
Clamp (028) 506A/606A/263FA/201, CP-90203-1
SKU:
CP-90203-1
Rinnai
Bushing 431FA/551/263/431Wta/556FA/201, CP-90326
SKU:
CP-90326
Rinnai
Manifold (119) 263FA, 308F-202-2
SKU:
308F-202-2
Rinnai
Electrode Clip for 1001FA-F/V-1004FA/201, RHF250-038
SKU:
RHF250-038
Rinnai
Caution Mark 263FA/431FA/Wta/556FA/Wta, 1001F-1656
SKU:
1001F-1656
Rinnai
Sensor Lead Assembly 1004FA/EX38C, 1004F-2053
SKU:
1004F-2053
Rinnai
Capacitor (404) 201FA, 201F-2037-2
SKU:
201F-2037-2
Rinnai
Heat Shield Panel B (005) 263FA/201, 308F-324-2X01
SKU:
308F-324-2X01
Rinnai
Electrode, 204000041
SKU:
204000041
Rinnai
Heat Exchange Assembly B (100) 263FA/201, 308F-130-2
SKU:
308F-130-2
Rinnai
Pipe Stopper C 556/431FA/Wta/551Ftra/263
SKU:
305F-0017X03
Rinnai
Side Panel Left C (013) 263FA/201(Note), 308F-402-3
SKU:
308F-402-3
Rinnai
Screw 23DF/431Wta/263FA, CP-30421-1
SKU:
CP-30421-1
Rinnai
Screw (819) All Heaters (Note), CP-30486-2
SKU:
CP-30486-2
Rinnai
Ring(157)551FA/431FA/263FA/431Wta/556FA, 302F-1206
SKU:
302F-1206
Rinnai
Screw (822) All Heaters, ZBB0410SC
SKU:
ZBB0410SC
Rinnai
O-Ring, M10B-1-10
SKU:
M10B-1-10
Rinnai
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video