Apply to be a TradeMaster!
Main product image of 1/8" Aluminum Tubing (50 ft)
Magnifying glass
Hover image to zoom

1/8" Aluminum Tubing (50 ft)

SKU:
11-191
Rating:
(0)
Q&A:
(0)
1/8" Aluminum Tubing (50 ft)
Magnifying glass
Hover image to zoom
$51.66 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Size
1/8"

Description

–
The Robertshaw aluminum tubing is versatile for all your replacement needs. It comes in a full range of sizes in 50 foot and 5 foot lengths.

Features:
  • Aluminum tubing meets ASTMB Standard #483
  • Uses a 1435 alloy with a 0.035" wall thickness
  • Tubing is rated at 90 PSI with an 11,000 tensile, 9500 yield and a 25% elongation

Specs

–
Length (Feet):

50'

Size:

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy