Shop Resideo Sale
Main product image of 1/8" Aluminum Tubing w/ Fittings (5 ft)
Magnifying glass
Hover image to zoom

1/8" Aluminum Tubing w/ Fittings (5 ft)

SKU:
11-291
Rating:
(5)
Q&A:
(0)
1/8" Aluminum Tubing w/ Fittings (5 ft)
Magnifying glass
Hover image to zoom
$16.82 each
In Stock
In Stock
Get 41 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Size
1/8"

Specs

–
Length (Feet):

5'

Size:

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Found the expected tube

That is what I needed to fix the broken pilot tube.
mark
WA
15 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Accidently purchased wrong size part. The return was quick and easy. And the correct part fit and worked perfectly. Will do more business with them. Very helpful !
Qman
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what i needed.

This is a great replacement for old leaky pilot lines on an old commercial range .There were 3 surface pilots that needed to be done and this tubing worked perfect . Tubing is easy to work with and wall thickness is perfect to withstand years of service .
Dave from Pa
Pittsburgh,Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Good quality product
Rob
NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

works perfect to replace a 1/8 in pilot tube
Gary
NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy