Apply to be a TradeMaster!
Main product image of Quick Dropout Pilot
Magnifying glass
Hover image to zoom
Quick Dropout Pilot
Magnifying glass
Hover image to zoom
$136.80 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 1819-001 quick dropout pilot assembly is designed for those applications (usually L.P. gas) that require a quick dropout of the safety magnet when pilot flame is lost.

Features
  • Hood Type: 4
  • Two-lead thermopile: 24" leads
  • Lo-mass (O.D.S.) thermocouple: 18"
  • Electrode: 18" Leads
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Crimp is OK

The part came with 2 spots crimped flat on the copper tubing both about 1/2 inch wide. There are some numbers stamped on the back of one of the crimps. This apparently is normal for this part.
Dan the propane man
Spokane Washington
14 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a superior fireplace Dt-500CMN nat gas. The hood for the pilot light broke off. Can't find just that piece. Is this the correct assembly for that model? Thanks, Jack

Asked by Jack Harris 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we can not source parts for fireplaces.

Was this review helpful to you?