Apply to be a TradeMaster!
Main product image of Pilot Uni-Kit w/ 3 Way (A) Flame (4CH-6)
Magnifying glass
Hover image to zoom

Pilot Uni-Kit w/ 3 Way (A) Flame (4CH-6)

SKU:
1830-005
Rating:
(1)
Q&A:
(0)
Pilot Uni-Kit w/ 3 Way (A) Flame (4CH-6)
Magnifying glass
Hover image to zoom
$36.06 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 1830 Series Pilot Uni-Kit is designed to be used with all Uni-Line and competitive thermocouples. Kits include an adaptor that converts a threaded thermocouple/thermopile model 2CH to a snap-in thermocouple type, model 2C. Each kit comes with a natural gas orifice installed, and a separate L.P. gas orifice. Pilot tubing size is 1/4" tubing. These 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type plot and a target type pilot. These pilots have non-linting characteristics, and no air shutters or supplementary shields requiring assembly or adjustment are needed.

How to Select A Replacement
    Locate factory model number stamped on the old pilot. Locate this number in the ordering chart below.

Specs

–
Mounting Bracket:

6

Hood Type:

4

2

Flame Pattern:

3-WAY (A)

Standard
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
4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Pilot burner kit

Great pricing and the part was an exact replacement. Pilot came with a NAT & LP orifice.
Fred
Neenah, Wi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?