Apply to be a TradeMaster!
Main product image of Pilot Uni-Kit w/ 180 Degree Flame (3CH-6)
Magnifying glass
Hover image to zoom

Pilot Uni-Kit w/ 180 Degree Flame (3CH-6)

SKU:
1830-010
Rating:
(1)
Q&A:
(0)
Pilot Uni-Kit w/ 180 Degree Flame (3CH-6)
Magnifying glass
Hover image to zoom
$23.13 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 1830 Series Pilot Uni-Kit is designed to be used with all Uni-Line and competitive thermocouples. Kits include an adaptor that converts a threaded thermocouple/thermopile model 2CH to a snap-in thermocouple type, model 2C. Each kit comes with a natural gas orifice installed, and a separate L.P. gas orifice. Pilot tubing size is 1/4" tubing. These 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type plot and a target type pilot. These pilots have non-linting characteristics, and no air shutters or supplementary shields requiring assembly or adjustment are needed.

How to Select A Replacement
    Locate factory model number stamped on the old pilot. Locate this number in the ordering chart below.

Specs

–
Mounting Bracket:

6

Hood Type:

3

2

Flame Pattern:

180 Degree

Standard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed and expected

Using the item as a pilot light for an outdoor burner that kicks on and off. No issues with the wind blowing the pilot out.
Thor
State College, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?